Motion
F2404-32-32-O-SS

BRENNAN INDUSTRIES INC
F2404-32-32-O-SS

F2404-32-32-O-SS 32FO-32MP STRAIGHT
Mi Item #08576383
MFR #F2404-32-32-O-SS
Price$1,406.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
F2404-32-32-O-SS

F2404-32-32-O-SS 32FO-32MP STRAIGHT
Mi Item #08576383
MFR #F2404-32-32-O-SS

Mfr description
F2404-32-32-O-SS 32FO-32MP STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,406.53/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • End 2 Size
    2 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male Flare O-Ring, Male Pipe
  • End 1 Thread
    2-1/2-12 UN, 2-11-1/2 NPTF
  • End 2 Style
    Male Flare O-Ring, Male Pipe
  • End 2 Thread
    2-1/2-12 UN, 2-11-1/2 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    F2404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)