Motion
F2501-16-16-O-FG

BRENNAN INDUSTRIES INC
F2501-16-16-O-FG

F2501-16-16-O-FG 16FO-16MP 90 ELB FORG
MI ITEM #08576391
MFR #F2501-16-16-O-FG
Price$53.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
F2501-16-16-O-FG

F2501-16-16-O-FG 16FO-16MP 90 ELB FORG
MI ITEM #08576391
MFR #F2501-16-16-O-FG

Mfr description
F2501-16-16-O-FG 16FO-16MP 90 ELB FORG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.57/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Flare O-Ring, Male Pipe
  • End 1 Thread
    1-11-1/2 NPTF, 1-5/16-12 UN
  • End 2 Style
    Male Flare O-Ring, Male Pipe
  • End 2 Thread
    1-11-1/2 NPTF, 1-5/16-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    F2501

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)