Motion
F6502-08-08-O-FG

BRENNAN INDUSTRIES INC
F6502-08-08-O-FG

F6502-08-08-O-FG 08FO-08FJS 45 ELB FORG
MI ITEM #08576421
MFR #F6502-08-08-O-FG
Price$16.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
F6502-08-08-O-FG

F6502-08-08-O-FG 08FO-08FJS 45 ELB FORG
MI ITEM #08576421
MFR #F6502-08-08-O-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.24/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in

Details

  • Adapter Type
    45° Elbow
  • End 1 Style
    Female JIC Swivel, Male Flare O-Ring
  • End 1 Thread
    3/4-16 UNF
  • End 2 Style
    Female JIC Swivel, Male Flare O-Ring
  • End 2 Thread
    3/4-16 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    F6502

Overview

Mfr description
F6502-08-08-O-FG 08FO-08FJS 45 ELB FORG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought