Motion
F6502-16-16-O-FG

BRENNAN INDUSTRIES INC
F6502-16-16-O-FG

F6502-16-16-O-FG 16FO-16FJS 45 ELB FORG
Mi Item #08576423
MFR #F6502-16-16-O-FG
Price$59.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
F6502-16-16-O-FG

F6502-16-16-O-FG 16FO-16FJS 45 ELB FORG
Mi Item #08576423
MFR #F6502-16-16-O-FG

Mfr description
F6502-16-16-O-FG 16FO-16FJS 45 ELB FORG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.45/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in

Details

  • Adapter Type
    45° Elbow
  • End 1 Style
    Female JIC Swivel, Male Flare O-Ring
  • End 1 Thread
    1-5/16-12 UN
  • End 2 Style
    Female JIC Swivel, Male Flare O-Ring
  • End 2 Thread
    1-5/16-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    F6502
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)