Motion
NS0319-24-SS
Compression Ferrule - Stainless Steel
Mi Item #08576714
MFR #NS0319-24-SS
Price$70.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Ferrule - Stainless Steel
Mi Item #08576714
MFR #NS0319-24-SS

Mfr description
NS0319-24-SS 24FERRULE STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.78/each

Specifications

Details

  • Adapter Type
    Sleeve
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Single Ferrule Compression Ferrule
  • Connection Type
    Brennan SF Tube Fitting Ferrule
  • Description Keyword
    Ferrule
  • End 1 Style
    Single Ferrule Compression Ferrule
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    NS0319-24-SS
  • Material
    Stainless Steel
  • Shape
    Sleeve
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)