Motion
NS2403-06-06-B
Compression Elbow & Straight - Union, Brass
Mi Item #08576725
MFR #NS2403-06-06-B
Price$25.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Union, Brass
Mi Item #08576725
MFR #NS2403-06-06-B

Mfr description
NS2403-06-06-B 06IN-06IN BRASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.88/each

Specifications

Dimensions

  • Hex Body
    0.6250 in
  • Hex Size
    0.6250 in
  • Length
    1.7700 in
  • Overall Length
    1.7700 in
  • Thread Size 2
    9/16-20 UN
  • Tube Size
    3/8 in

Details

  • Adapter Type
    Straight
  • Body Material
    Brass
  • Both Ends Style/Type
    Single Ferrule Compression x Single Ferrule Compression
  • Connection Type
    Brennan SF Tube Fitting Union
  • Description Keyword
    Union
  • End 1 Style
    Single Ferrule Compression
  • End 1 Thread
    9/16-20 UN
  • End 2 Style
    Single Ferrule Compression
  • End 2 Thread
    9/16-20 UN
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    NS2403-06-06-B
  • Material
    Brass
  • Shape
    Straight
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)