Motion
NS2403-12-08-SS

BRENNAN INDUSTRIES INC
NS2403-12-08-SS

Compression Elbow & Straight - Reducer, Stainless Steel
Mi Item #08576728
MFR #NS2403-12-08-SS
Price$142.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
NS2403-12-08-SS

Compression Elbow & Straight - Reducer, Stainless Steel
Mi Item #08576728
MFR #NS2403-12-08-SS

Mfr description
NS2403-12-08-SS 12IN-08IN STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.99/each

Specifications

Dimensions

  • Hex Body
    1.0625 in
  • Hex Size
    1.0625 in
  • Length
    2.1100 in
  • Overall Length
    2.1100 in
  • Thread Size 2
    3/4-20 UNEF
  • Tube Size
    3/4 in

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Single Ferrule Compression x Single Ferrule Compression Reducer
  • Connection Type
    Brennan SF Tube Fitting Union Reducer
  • Description Keyword
    Reducer
  • End 1 Style
    Single Ferrule Compression
  • End 1 Thread
    1-20 UNEF
  • End 2 Style
    Single Ferrule Compression
  • End 2 Thread
    3/4-20 UNEF
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    NS2403-12-08-SS
  • Material
    Stainless Steel
  • Shape
    Straight
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)