Motion
NS2404-02-02-BT-SS

BRENNAN INDUSTRIES INC
NS2404-02-02-BT-SS

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #08576736
MFR #NS2404-02-02-BT-SS
Price$33.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
NS2404-02-02-BT-SS

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #08576736
MFR #NS2404-02-02-BT-SS

Mfr description
NS2404-02-02-BT-SS 02IN-02MNPT BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.45/each

Specifications

Dimensions

  • Hex Body
    0.4375 in
  • Hex Size
    0.4375 in
  • Length
    1.2000 in
  • Overall Length
    1.2000 in
  • Thread Size 2
    1/8-27 NPT
  • Tube Size
    1/8 in

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Single Ferrule Compression x Male NPT Bored Through
  • Connection Type
    Brennan SF Tube Fitting Bored-Through Male Connector
  • Description Keyword
    Connector
  • End 1 Style
    Single Ferrule Compression
  • End 1 Thread
    5/16-20 UN
  • End 2 Style
    Male NPT
  • End 2 Thread
    1/8-27 NPT
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    NS2404-02-02-BT-SS
  • Material
    Stainless Steel
  • Shape
    Straight
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)