Motion
NS2404-04-02-B
Compression Elbow & Straight - Connector, Brass
Mi Item #08576738
MFR #NS2404-04-02-B
Price$12.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Connector, Brass
Mi Item #08576738
MFR #NS2404-04-02-B

Mfr description
NS2404-04-02-B 04IN-02MNPT BRASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.45/each

Specifications

Dimensions

  • Hex Body
    0.5000 in
  • Hex Size
    0.5000 in
  • Length
    1.2900 in
  • Overall Length
    1.2900 in
  • Thread Size 2
    1/8-27 NPT
  • Tube Size
    1/4 in

Details

  • Adapter Type
    Straight
  • Body Material
    Brass
  • Both Ends Style/Type
    Single Ferrule Compression x Male NPT
  • Connection Type
    Brennan SF Tube Fitting Male Connector
  • Description Keyword
    Connector
  • End 1 Style
    Single Ferrule Compression
  • End 1 Thread
    7/16-20 UNF
  • End 2 Style
    Male NPT
  • End 2 Thread
    1/8-27 NPT
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    NS2404-04-02-B
  • Material
    Brass
  • Shape
    Straight
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)