Motion
NS2404-04-06-SS

BRENNAN INDUSTRIES INC
NS2404-04-06-SS

NS2404-04-06-SS 04IN-06MNPT STNLS
MI ITEM #08576740
MFR #NS2404-04-06-SS
Price$30.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
NS2404-04-06-SS

NS2404-04-06-SS 04IN-06MNPT STNLS
MI ITEM #08576740
MFR #NS2404-04-06-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.67/each

Specifications

Dimensions

  • End 1 Size
    0.2500 in
  • End 2 Size
    0.3750 in

Details

  • Adapter Type
    Straight
  • Connection Type
    NPT / Instumentation
  • Fitting Material
    Stainless Steel

Overview

Mfr description
NS2404-04-06-SS 04IN-06MNPT STNLS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought