Specifications
Dimensions
- End 1 Size0.5000 in
- End 2 Size0.3750 in
Details
- Adapter TypeStraight
- Connection TypeNPT / Instumentation
- Fitting MaterialStainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)