Motion
NS2405-08-04-SS

BRENNAN INDUSTRIES INC
NS2405-08-04-SS

NS2405-08-04-SS 08IN-04FNPT STNLS
Mi Item #08576763
MFR #NS2405-08-04-SS
Price$50.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
NS2405-08-04-SS

NS2405-08-04-SS 08IN-04FNPT STNLS
Mi Item #08576763
MFR #NS2405-08-04-SS

Mfr description
NS2405-08-04-SS 08IN-04FNPT STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.70/each

Specifications

Dimensions

  • End 1 Size
    0.5000 in
  • End 2 Size
    0.2500 in

Details

  • Adapter Type
    Straight
  • Connection Type
    NPT / Instumentation
  • Fitting Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)