Motion
NS2408-12-SS
Compression Elbow & Straight - Cap, Stainless Steel
Mi Item #08576772
MFR #NS2408-12-SS
Price$72.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Cap, Stainless Steel
Mi Item #08576772
MFR #NS2408-12-SS

Mfr description
NS2408-12-SS 12IN CAP STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.51/each

Specifications

Dimensions

  • Hex Body
    1.0625 in
  • Hex Size
    1.0625 in
  • Length
    1.2400 in
  • Overall Length
    1.2400 in

Details

  • Adapter Type
    Cap
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Single Ferrule Compression Cap
  • Connection Type
    Brennan SF Tube Fitting Cap
  • Description Keyword
    Cap
  • End 1 Style
    Single Ferrule Compression
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    NS2408-12-SS
  • Material
    Stainless Steel
  • Shape
    Cap
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)