Motion
NS2440-04-04-SS

BRENNAN INDUSTRIES INC
NS2440-04-04-SS

Compression Ferrule - 1/4 in Tube, Stainless Steel
Mi Item #08576774
MFR #NS2440-04-04-SS
Price$22.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
NS2440-04-04-SS

Compression Ferrule - 1/4 in Tube, Stainless Steel
Mi Item #08576774
MFR #NS2440-04-04-SS

Mfr description
NS2440-04-04-SS 04STDPIPE-04FERR STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.61/each

Specifications

Dimensions

  • Length
    0.9800 in
  • Overall Length
    0.9800 in
  • Tube Size
    1/4 in

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Port Connector x Tube Stub
  • Connection Type
    Brennan SF Tube Port Connector
  • Description Keyword
    Port Connector
  • End 1 Style
    Port Connector
  • End 2 Style
    Tube Stub
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    NS2440-04-04-SS
  • Material
    Stainless Steel
  • Shape
    Straight
  • Type
    Brennan SF Tube Port Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)