Motion
NS2500-06-06-SS

BRENNAN INDUSTRIES INC
NS2500-06-06-SS

NS2500-06-06-SS 3/8X3/8 UNION ELB
Mi Item #08576778
MFR #NS2500-06-06-SS
Price$50.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
NS2500-06-06-SS

NS2500-06-06-SS 3/8X3/8 UNION ELB
Mi Item #08576778
MFR #NS2500-06-06-SS

Mfr description
NS2500-06-06-SS 3/8X3/8 UNION ELB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.70/each

Specifications

Details

  • Adapter Type
    90° Elbow
  • Both Ends Style/Type
    3/8 in
  • Connection Type
    Instrumentation
  • Fitting Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)