Specifications
Dimensions
- End 1 Size0.3750 in
- End 2 Size0.3750 in
Details
- Adapter Type90° Elbow
- Connection TypeNPT / Instumentation
- Fitting MaterialBrass
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)