Motion
NS2502-04-04-B
Compression Elbow & Straight - 90° Elbow, Brass
Mi Item #08576799
MFR #NS2502-04-04-B
Price$39.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - 90° Elbow, Brass
Mi Item #08576799
MFR #NS2502-04-04-B

Mfr description
NS2502-04-04-B 04IN-04FNPT 90 BRASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.33/each

Specifications

Dimensions

  • Hex Body
    0.6875 in
  • Hex Size
    0.6875 in
  • Length
    0.8800 in
  • Overall Length
    0.8800 in
  • Thread Size 2
    1/4-18 NPT
  • Tube Size
    1/4 in

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Brass
  • Both Ends Style/Type
    Single Ferrule Compression x Female NPT
  • Connection Type
    Brennan SF Tube Fitting 90° Female Elbow
  • Description Keyword
    90° Elbow
  • End 1 Style
    Single Ferrule Compression
  • End 1 Thread
    7/16-20 UNF
  • End 2 Style
    Female NPT
  • End 2 Thread
    1/4-18 NPT
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    NS2502-04-04-B
  • Material
    Brass
  • Shape
    90° Elbow
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)