Motion
NS2605-06-06-06-SS

BRENNAN INDUSTRIES INC
NS2605-06-06-06-SS

Compression Tee - Tee, Stainless Steel
Mi Item #08576829
MFR #NS2605-06-06-06-SS
Price$122.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
NS2605-06-06-06-SS

Compression Tee - Tee, Stainless Steel
Mi Item #08576829
MFR #NS2605-06-06-06-SS

Mfr description
NS2605-06-06-06-SS 3/8X3/8X3/8 M RUN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.84/each

Specifications

Dimensions

  • End 3 Size
    3/8 in
  • Hex Body
    0.8125 in
  • Hex Size
    0.8125 in
  • Length
    1.0200 in
  • Overall Length
    1.0200 in
  • Thread Size 2
    3/8-18 NPT
  • Tube Size
    3/8 in

Details

  • Adapter Type
    Tee
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Single Ferrule Compression x Male NPT x Single Ferrule Compression
  • Connection Type
    Brennan SF Tube Fitting Male Run Tee
  • Description Keyword
    Tee
  • End 1 Style
    Single Ferrule Compression
  • End 1 Thread
    9/16-20 UN
  • End 2 Style
    Male NPT
  • End 2 Thread
    3/8-18 NPT
  • End 3 Thread
    9/16-20 UN
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    NS2605-06-06-06-SS
  • Material
    Stainless Steel
  • Shape
    Tee
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)