Motion
NS2650-06-06-06-06-SS

BRENNAN INDUSTRIES INC
NS2650-06-06-06-06-SS

Compression Elbow & Straight - Cross, Stainless Steel
Mi Item #08576835
MFR #NS2650-06-06-06-06-SS
Price$179.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
NS2650-06-06-06-06-SS

Compression Elbow & Straight - Cross, Stainless Steel
Mi Item #08576835
MFR #NS2650-06-06-06-06-SS

Mfr description
NS2650-06-06-06-06-SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.16/each

Specifications

Dimensions

  • End 3 Size
    3/8 in
  • End 4 Size
    3/8 in
  • Hex Body
    0.6250 in
  • Hex Size
    0.6250 in
  • Length
    0.9100 in
  • Overall Length
    0.9100 in
  • Thread Size 2
    9/16-20 UN
  • Tube Size
    3/8 in

Details

  • Adapter Type
    Cross
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Single Ferrule Compression x Single Ferrule Compression x Single Ferrule Compression x Single Ferrule Compression
  • Connection Type
    Brennan SF Tube Fitting Union Cross
  • Description Keyword
    Cross
  • End 1 Style
    Single Ferrule Compression
  • End 1 Thread
    9/16-20 UN
  • End 2 Style
    Single Ferrule Compression
  • End 2 Thread
    9/16-20 UN
  • End 3 Thread
    9/16-20 UN
  • End 4 Style
    Tube OD
  • End 4 Thread
    9/16-20 UN
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    NS2650-06-06-06-06-SS
  • Material
    Stainless Steel
  • Shape
    Cross
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)