Motion
N0319-B-02-B
N0319-B-02-B
Mi Item #08577016
MFR #N0319-B-02-B
Price$4.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N0319-B-02-B
Mi Item #08577016
MFR #N0319-B-02-B

Mfr description
N0319-B-02-B 02 BACK FERRULE BRASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.40/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.1250 in
  • Weight
    0.01 lbs

Details

  • Additional Details
    Double Ferrule Compression Back Ferrule
  • Application
    Process Instrumentation
  • End 1 Style
    Double Ferrule Compression Back Ferrule
  • Fitting Connection Family
    Brennan N Series
  • Fitting Shape
    Sleeve
  • Fitting Type
    Compression
  • Material
    Brass
  • Maximum Operating Pressure
    2900 psi
  • Operating Temperature Range
    -325 to 400 °F
  • Plating
    Uncoated
  • Product Types
    Ferrule
  • Standards Met
    ASME B31.3, ASTM B16 C36000
  • Thread Type
    Double Ferrule Compression Back Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)