Motion
N0319-F-04-B
N0319-F-04-B
Mi Item #08577018
MFR #N0319-F-04-B
Price$4.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N0319-F-04-B
Mi Item #08577018
MFR #N0319-F-04-B

Mfr description
N0319-F-04-B 04 FRONT FERRULE BRASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.40/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.2500 in
  • Dash Size
    4
  • Size
    0.2500 in
  • Weight
    0.01 lbs

Details

  • Additional Details
    Double Ferrule Compression Front Ferrule, Brennan N Series, ASTM B16 C36000
  • Application
    Process Instrumentation
  • End 1 Style
    Double Ferrule Compression Front Ferrule
  • Fitting Connection Family
    Brennan N Series
  • Fitting Shape
    Sleeve
  • Fitting Type
    Compression
  • For Use With
    Double Ferrule Compression Fittings
  • Material
    Brass
  • Max Operating Temperature
    400 °F
  • Maximum Operating Pressure
    1600 psi
  • Maximum Working Pressure
    1600 PSI, 110.32 bar
  • Operating Temperature Range
    -325 to 400 °F
  • Plating
    Uncoated
  • Product Types
    Ferrule
  • Standards Met
    ASME B31.3, ASTM B16 C36000
  • Thread Standard
    Brennan N Series
  • Thread Type
    Double Ferrule Compression Front Ferrule
  • Working Pressure
    1600 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)