Motion
N2403-02-01-B
Compression Elbow & Straight - Union, Brass
Mi Item #08577023
MFR #N2403-02-01-B
Price$20.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Union, Brass
Mi Item #08577023
MFR #N2403-02-01-B

Mfr description
N2403-02-01-B 02IN-01IN STRAIGHT UNION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.97/each

Specifications

Dimensions

  • Hex Body
    0.4375 in
  • Hex Size
    0.4375 in
  • Length
    1.4000 in
  • Overall Length
    1.4000 in
  • Thread Size 2
    10-32 UNF
  • Tube Size
    1/8 in

Details

  • Adapter Type
    Straight
  • Body Material
    Brass
  • Both Ends Style/Type
    Double Ferrule Compression x Double Ferrule Compression
  • Connection Type
    Brennan Tube Fitting Union Connector
  • Description Keyword
    Union
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    5/16-20 UN
  • End 2 Style
    Double Ferrule Compression
  • End 2 Thread
    10-32 UNF
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    N2403-02-01-B
  • Material
    Brass
  • Maximum Operating Pressure
    199.948 bar, 2900 psi
  • Shape
    Straight
  • Type
    Tube Fitting
  • Working Pressure
    2900 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)