Motion
N2404-05-04-B
Compression Elbow & Straight - Connector, Brass
Mi Item #08577034
MFR #N2404-05-04-B
Price$23.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Connector, Brass
Mi Item #08577034
MFR #N2404-05-04-B

Mfr description
N2404-05-04-B 05IN-04MNPT BRASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.69/each

Specifications

Dimensions

  • Hex Body
    0.5625 in
  • Hex Size
    0.5625 in
  • Length
    1.5200 in
  • Overall Length
    1.5200 in
  • Thread Size 2
    1/4-18 NPT
  • Tube Size
    5/16 in

Details

  • Adapter Type
    Straight
  • Body Material
    Brass
  • Both Ends Style/Type
    Double Ferrule Compression x Male NPT
  • Connection Type
    Brennan Tube Fitting Male Connector
  • Description Keyword
    Connector
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    1/2-20 UNF
  • End 2 Style
    Male NPT
  • End 2 Thread
    1/4-18 NPT
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    N2404-05-04-B
  • Material
    Brass
  • Maximum Operating Pressure
    89.632 bar, 1300 psi
  • Shape
    Straight
  • Type
    Tube Fitting
  • Working Pressure
    1300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)