Motion
N2408-02-B
Compression Elbow & Straight - Cap, Brass
Mi Item #08577055
MFR #N2408-02-B
Price$9.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Cap, Brass
Mi Item #08577055
MFR #N2408-02-B

Mfr description
N2408-02-B 02IN CAP BRASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.18/each

Specifications

Dimensions

  • Hex Body
    0.4375 in
  • Hex Size
    0.4375 in
  • Length
    0.7900 in
  • Overall Length
    0.7900 in

Details

  • Adapter Type
    Cap
  • Body Material
    Brass
  • Both Ends Style/Type
    Double Ferrule Compression Cap
  • Connection Type
    Brennan Tube Fitting Cap
  • Description Keyword
    Cap
  • End 1 Style
    Double Ferrule Compression
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    N2408-02-B
  • Material
    Brass
  • Maximum Operating Pressure
    199.948 bar, 2900 psi
  • Shape
    Cap
  • Type
    Tube Fitting
  • Working Pressure
    2900 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)