Motion
N2440-04-04-B
Compression Ferrule - 1/4 in Tube, Brass
Mi Item #08577060
MFR #N2440-04-04-B
Price$9.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Ferrule - 1/4 in Tube, Brass
Mi Item #08577060
MFR #N2440-04-04-B

Mfr description
N2440-04-04-B 04STDPIPE-04FERR BRASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.18/each

Specifications

Dimensions

  • Length
    0.9800 in
  • Overall Length
    0.9800 in
  • Tube Size
    1/4 in

Details

  • Adapter Type
    Straight
  • Body Material
    Brass
  • Both Ends Style/Type
    Port Connector x Tube Stub
  • Connection Type
    Brennan Tube Port Connector
  • Description Keyword
    Port Connector
  • End 1 Style
    Port Connector
  • End 2 Style
    Tube Stub
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    N2440-04-04-B
  • Material
    Brass
  • Maximum Operating Pressure
    89.632 bar, 1300 psi
  • Shape
    Straight
  • Type
    Brennan Tube Port Connector
  • Working Pressure
    1300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)