Motion
N2603-02-02-02-B

BRENNAN INDUSTRIES INC
N2603-02-02-02-B

Compression Elbow & Straight - Tee, Brass
Mi Item #08577103
MFR #N2603-02-02-02-B
Price$59.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
N2603-02-02-02-B

Compression Elbow & Straight - Tee, Brass
Mi Item #08577103
MFR #N2603-02-02-02-B

Mfr description
N2603-02-02-02-B 02IN-02IN-02IN BRASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.18/each

Specifications

Dimensions

  • End 3 Size
    1/8 in
  • Hex Body
    0.3750 in
  • Hex Size
    0.3750 in
  • Length
    0.6200 in
  • Overall Length
    0.6200 in
  • Thread Size 2
    5/16-20 UN
  • Tube Size
    1/8 in

Details

  • Adapter Type
    Tee
  • Body Material
    Brass
  • Both Ends Style/Type
    Double Ferrule Compression x Double Ferrule Compression x Double Ferrule Compression
  • Connection Type
    Brennan Tube Fitting Union Tee
  • Description Keyword
    Tee
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    5/16-20 UN
  • End 2 Style
    Double Ferrule Compression
  • End 2 Thread
    5/16-20 UN
  • End 3 Thread
    5/16-20 UN
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    N2603-02-02-02-B
  • Material
    Brass
  • Maximum Operating Pressure
    199.948 bar, 2900 psi
  • Shape
    Tee
  • Type
    Tube Fitting
  • Working Pressure
    2900 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)