Motion
N2700-LN-02-02-B

BRENNAN INDUSTRIES INC
N2700-LN-02-02-B

Compression Elbow & Straight - Bulkhead, Brass
Mi Item #08577112
MFR #N2700-LN-02-02-B
Price$24.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
N2700-LN-02-02-B

Compression Elbow & Straight - Bulkhead, Brass
Mi Item #08577112
MFR #N2700-LN-02-02-B

Mfr description
N2700-LN-02-02-B 02INBH-02IN BRASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.57/each

Specifications

Dimensions

  • Hex Body
    0.5000 in
  • Hex Size
    0.5000 in
  • Length
    1.9500 in
  • Overall Length
    1.9500 in
  • Thread Size 2
    5/16-20 UN
  • Tube Size
    1/8 in

Details

  • Adapter Type
    Straight
  • Body Material
    Brass
  • Both Ends Style/Type
    Double Ferrule Compression Bulkhead x Double Ferrule Compression
  • Connection Type
    Brennan Tube Fitting Bulkhead Union
  • Description Keyword
    Bulkhead
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    5/16-20 UN
  • End 2 Style
    Double Ferrule Compression
  • End 2 Thread
    5/16-20 UN
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    N2700-LN-02-02-B
  • Material
    Brass
  • Maximum Operating Pressure
    2900 psi, 199.948 bar
  • Shape
    Straight
  • Type
    Tube Fitting
  • Working Pressure
    2900 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)