Motion
N6801-04-04-NWO-CS

BRENNAN INDUSTRIES INC
N6801-04-04-NWO-CS

Compression Ferrule - 1/4 in Tube, Steel
Mi Item #08577238
MFR #N6801-04-04-NWO-CS
Price$46.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
N6801-04-04-NWO-CS

Compression Ferrule - 1/4 in Tube, Steel
Mi Item #08577238
MFR #N6801-04-04-NWO-CS

Mfr description
N6801-04-04-NWO-CS 04IN-04MAORB 90
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.54/each

Specifications

Dimensions

  • Thread Size 2
    7/16-20 UNF
  • Tube Size
    1/4 in

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Steel
  • Both Ends Style/Type
    Double Ferrule Compression x Male Adjustable ORB
  • Connection Type
    Brennan Tube Fitting 90° Male Adjustable Port Elbow
  • Description Keyword
    90° Elbow
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    7/16-20 UNF
  • End 2 Style
    Male Adjustable ORB
  • End 2 Thread
    7/16-20 UNF
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    N6801-04-04-NWO-CS
  • Material
    Steel
  • Seal Material
    Viton (Fluorocarbon)
  • Shape
    90° Elbow
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)