Specifications
Dimensions
- End 1 Size1/8 in
Details
- Adapter TypeCap
- End 1 StyleFemale JIC
- End 1 Thread5/16-24 UNF
- End 2 StyleNon Applicable
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialBrass
- Series0304
Overview
Mfr description
0304-C-02-B 02 JIC CAP NUT BRASS