Motion
0304-C-16-B
Female JIC - 1-5/16-12 UN Thread, Brass Material
MI ITEM #08577557
MFR #0304-C-16-B
List Price$102.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female JIC - 1-5/16-12 UN Thread, Brass Material
MI ITEM #08577557
MFR #0304-C-16-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$102.02/each for your price

Overview

Mfr description
0304-C-16-B 16 JIC CAP NUT BRASS

Specifications

  • Adapter Type
    Cap
  • End 1 Style
    Female JIC
  • End 1 Size
    1 in
  • End 1 Thread
    1-5/16-12 UN
  • Material
    Brass
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    0304

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text