Motion
0304-C-24-B
Female JIC - 1-7/8-12 UN Thread, Brass Material
Mi Item #08577559
MFR #0304-C-24-B
Price$231.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female JIC - 1-7/8-12 UN Thread, Brass Material
Mi Item #08577559
MFR #0304-C-24-B

Mfr description
0304-C-24-B 24 JIC CAP NUT BRASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$231.92/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in

Details

  • Adapter Type
    Cap
  • End 1 Style
    Female JIC
  • End 1 Thread
    1-7/8-12 UN
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Brass
  • Series
    0304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)