Overview
Mfr description
0406-12-12 12BORE-12MJ BULKHEAD STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC Bulkhead, Tube Bore in Inch
- End 1 Size3/4 in
- End 2 StyleMale JIC Bulkhead, Tube Bore in Inch
- End 2 Size3/4 in
- End 2 Thread1-1/16-12 UN
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series0406
- PlatingUnplated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data