Motion
0406-16-16
0406-16-16 16BORE-16MJ BULKHEAD STRAIGHT
MI ITEM #08577640
MFR #0406-16-16
Price$359.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0406-16-16 16BORE-16MJ BULKHEAD STRAIGHT
MI ITEM #08577640
MFR #0406-16-16

Mfr description
0406-16-16 16BORE-16MJ BULKHEAD STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$359.03/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC Bulkhead, Tube Bore in Inch
  • End 2 Style
    Male JIC Bulkhead, Tube Bore in Inch
  • End 2 Thread
    1-5/16-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Unplated
  • Series
    0406

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)