Overview
Mfr description
1404-08-04-BB 08MP-04FPS STRAIGHT BB
Specifications
- Adapter TypeStraight
- End 1 StyleFemale Pipe Swivel, Male Pipe
- End 1 Size1/2 in, 1/4 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1/2-14 NPTF, 1/4-18 NPSM
- End 2 StyleFemale Pipe Swivel, Male Pipe
- End 2 Size1/2 in, 1/4 in
- End 2 Thread1/2-14 NPTF, 1/4-18 NPSM
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series1404
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data