Overview
Mfr description
1405-04-02-SS 04FP-02FPS STRAIGHT STNLS
Specifications
- Adapter TypeStraight
- End 1 StyleFemale Pipe Swivel, Female Pipe
- End 1 Size1/4 in, 1/8 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1/4-18 NPTF, 1/8-27 NPSM
- End 2 StyleFemale Pipe Swivel, Female Pipe
- End 2 Size1/4 in, 1/8 in
- End 2 Thread1/4-18 NPTF, 1/8-27 NPSM
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series1405
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data