Motion
1501-02-02
1501-02-02 02MP-02FPS 90° ELBOW
Mi Item #08577700
MFR #1501-02-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1501-02-02 02MP-02FPS 90° ELBOW
Mi Item #08577700
MFR #1501-02-02

Mfr description
1501-02-02 02MP-02FPS 90° ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 2 Size
    1/8 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe Swivel, Male Pipe
  • End 1 Thread
    1/8-27 NPSM, 1/8-27 NPTF
  • End 2 Style
    Female Pipe Swivel, Male Pipe
  • End 2 Thread
    1/8-27 NPSM, 1/8-27 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    1501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)