Motion
1501-02-04-SS
1501-02-04-SS 02MP-04FPS 90 ELBOW STNLS
Mi Item #08577703
MFR #1501-02-04-SS
Price$36.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1501-02-04-SS 02MP-04FPS 90 ELBOW STNLS
Mi Item #08577703
MFR #1501-02-04-SS

Mfr description
1501-02-04-SS 02MP-04FPS 90 ELBOW STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.79/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 1/8 in
  • End 2 Size
    1/4 in, 1/8 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe Swivel, Male Pipe
  • End 1 Thread
    1/4-18 NPSM, 1/8-27 NPTF
  • End 2 Style
    Female Pipe Swivel, Male Pipe
  • End 2 Thread
    1/4-18 NPSM, 1/8-27 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    1501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)