Motion
1501-06-08-SS
1501-06-08-SS 06MP-08FPS 90 ELBOW STNLS
MI ITEM #08577711
MFR #1501-06-08-SS
List Price$277.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1501-06-08-SS 06MP-08FPS 90 ELBOW STNLS
MI ITEM #08577711
MFR #1501-06-08-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$277.90/each for your price

Overview

Mfr description
1501-06-08-SS 06MP-08FPS 90 ELBOW STNLS

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe Swivel, Male Pipe
  • End 1 Size
    1/2 in, 3/8 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    1/2-14 NPSM, 3/8-18 NPTF
  • End 2 Style
    Female Pipe Swivel, Male Pipe
  • End 2 Size
    1/2 in, 3/8 in
  • End 2 Thread
    1/2-14 NPSM, 3/8-18 NPTF
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    1501

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text