Motion
1501-08-04
1501-08-04 08MP-04FPS 90° ELBOW
MI ITEM #08577712
MFR #1501-08-04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1501-08-04 08MP-04FPS 90° ELBOW
MI ITEM #08577712
MFR #1501-08-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in, 1/4 in
  • End 2 Size
    1/2 in, 1/4 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe Swivel, Male Pipe
  • End 1 Thread
    1/2-14 NPTF, 1/4-18 NPSM
  • End 2 Style
    Female Pipe Swivel, Male Pipe
  • End 2 Thread
    1/2-14 NPTF, 1/4-18 NPSM
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    1501

Overview

Mfr description
1501-08-04 08MP-04FPS 90 ELBOW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought