Motion
1501-12-06
1501-12-06 12MP-06FPS 90 ELBOW
Mi Item #08577717
MFR #1501-12-06
Price$72.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1501-12-06 12MP-06FPS 90 ELBOW
Mi Item #08577717
MFR #1501-12-06

Mfr description
1501-12-06 12MP-06FPS 90 ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.89/each

Specifications

Dimensions

  • End 1 Size
    3/4 in, 3/8 in
  • End 2 Size
    3/4 in, 3/8 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe Swivel, Male Pipe
  • End 1 Thread
    3/4-14 NPTF, 3/8-18 NPSM
  • End 2 Style
    Female Pipe Swivel, Male Pipe
  • End 2 Thread
    3/4-14 NPTF, 3/8-18 NPSM
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    1501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)