Motion
1502-02-02
1502-02-02 02FP-02FPS 90° ELBOW
MI ITEM #08577734
MFR #1502-02-02
Price$15.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1502-02-02 02FP-02FPS 90° ELBOW
MI ITEM #08577734
MFR #1502-02-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.10/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 2 Size
    1/8 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe Swivel, Female Pipe
  • End 1 Thread
    1/8-27 NPSM, 1/8-27 NPTF
  • End 2 Style
    Female Pipe Swivel, Female Pipe
  • End 2 Thread
    1/8-27 NPSM, 1/8-27 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    1502

Overview

Mfr description
1502-02-02 02FP-02FPS 90 ELBOW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text