Motion
1502-02-04-FG
1502-02-04-FG 02FP-04FPS 90 ELBOW FORG
Mi Item #08577735
MFR #1502-02-04-FG
Price$23.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1502-02-04-FG 02FP-04FPS 90 ELBOW FORG
Mi Item #08577735
MFR #1502-02-04-FG

Mfr description
1502-02-04-FG 02FP-04FPS 90 ELBOW FORG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.18/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 1/8 in
  • End 2 Size
    1/4 in, 1/8 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe Swivel, Female Pipe
  • End 1 Thread
    1/4-18 NPSM, 1/8-27 NPTF
  • End 2 Style
    Female Pipe Swivel, Female Pipe
  • End 2 Thread
    1/4-18 NPSM, 1/8-27 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    1502
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)