Motion
1502-24-24-SS
1502-24-24-SS 24FP-24FPS 90 ELBOW STNLS
MI ITEM #08577755
MFR #1502-24-24-SS
List Price$1,385.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1502-24-24-SS 24FP-24FPS 90 ELBOW STNLS
MI ITEM #08577755
MFR #1502-24-24-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,385.22/each for your price

Overview

Mfr description
1502-24-24-SS 24FP-24FPS 90 ELBOW STNLS

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe Swivel, Female Pipe
  • End 1 Size
    1-1/2 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    1-1/2-11-1/2 NPSM, 1-1/2-11-1/2 NPTF
  • End 2 Style
    Female Pipe Swivel, Female Pipe
  • End 2 Size
    1-1/2 in
  • End 2 Thread
    1-1/2-11-1/2 NPSM, 1-1/2-11-1/2 NPTF
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    1502

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text