Motion
1502-32-32-SS
1502-32-32-SS 32FP-32FPS 90 ELBOW STNLS
Mi Item #08577757
MFR #1502-32-32-SS
Price$1,852.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1502-32-32-SS 32FP-32FPS 90 ELBOW STNLS
Mi Item #08577757
MFR #1502-32-32-SS

Mfr description
1502-32-32-SS 32FP-32FPS 90 ELBOW STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,852.04/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • End 2 Size
    2 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe Swivel, Female Pipe
  • End 1 Thread
    2-11-1/2 NPSM, 2-11-1/2 NPTF
  • End 2 Style
    Female Pipe Swivel, Female Pipe
  • End 2 Thread
    2-11-1/2 NPSM, 2-11-1/2 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    1502
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)