Motion
1504-08-08-SS
1504-08-08-SS 08FP-08FPS 45 ELBOW STNLS
Mi Item #08577785
MFR #1504-08-08-SS
Price$109.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1504-08-08-SS 08FP-08FPS 45 ELBOW STNLS
Mi Item #08577785
MFR #1504-08-08-SS

Mfr description
1504-08-08-SS 08FP-08FPS 45 ELBOW STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.21/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in

Details

  • Adapter Type
    45° Elbow
  • End 1 Style
    Female Pipe Swivel, Female Pipe
  • End 1 Thread
    1/2-14 NPSM, 1/2-14 NPTF
  • End 2 Style
    Female Pipe Swivel, Female Pipe
  • End 2 Thread
    1/2-14 NPSM, 1/2-14 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    1504
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)