Motion
1504-12-08-FG
1504-12-08-FG 12FP-08FPS 45 ELBOW FORG
MI ITEM #08577786
MFR #1504-12-08-FG
List Price$39.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1504-12-08-FG 12FP-08FPS 45 ELBOW FORG
MI ITEM #08577786
MFR #1504-12-08-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.47/each for your price

Overview

Mfr description
1504-12-08-FG 12FP-08FPS 45 ELBOW FORG

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Female Pipe Swivel, Female Pipe
  • End 1 Size
    1/2 in, 3/4 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    1/2-14 NPSM, 3/4-14 NPTF
  • End 2 Style
    Female Pipe Swivel, Female Pipe
  • End 2 Size
    1/2 in, 3/4 in
  • End 2 Thread
    1/2-14 NPSM, 3/4-14 NPTF
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    1504
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text