Motion
1504-12-12-FG
1504-12-12-FG 12FP-12FPS 45 ELBOW FORG
Mi Item #08577787
MFR #1504-12-12-FG
Price$29.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1504-12-12-FG 12FP-12FPS 45 ELBOW FORG
Mi Item #08577787
MFR #1504-12-12-FG

Mfr description
1504-12-12-FG 12FP-12FPS 45 ELBOW FORG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.32/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in

Details

  • Adapter Type
    45° Elbow
  • End 1 Style
    Female Pipe Swivel, Female Pipe
  • End 1 Thread
    3/4-14 NPSM, 3/4-14 NPTF
  • End 2 Style
    Female Pipe Swivel, Female Pipe
  • End 2 Thread
    3/4-14 NPSM, 3/4-14 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    1504
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)