Motion
1504-24-24-FG
1504-24-24-FG 24FP-24FPS 45 ELBOW FORG
MI ITEM #08577791
MFR #1504-24-24-FG
Your Price$146.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1504-24-24-FG 24FP-24FPS 45 ELBOW FORG
MI ITEM #08577791
MFR #1504-24-24-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$146.40/each(List $168.37)

Overview

Mfr description
1504-24-24-FG 24FP-24FPS 45 ELBOW FORG

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Female Pipe Swivel, Female Pipe
  • End 1 Size
    1-1/2 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    1-1/2-11-1/2 NPSM, 1-1/2-11-1/2 NPTF
  • End 2 Style
    Female Pipe Swivel, Female Pipe
  • End 2 Size
    1-1/2 in
  • End 2 Thread
    1-1/2-11-1/2 NPSM, 1-1/2-11-1/2 NPTF
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    1504
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text