Specifications
Dimensions
- End 1 Size1/2 in, 1/4 in
- End 2 Size1/2 in, 1/4 in
- End 3 Size1/4 in;1/2 in
Details
- Adapter TypeTee
- End 1 StyleFemale Pipe Swivel, Male Pipe
- End 1 Thread1/2-14 NPTF
- End 2 StyleFemale Pipe Swivel, Male Pipe
- End 2 Thread1/4-18 NPSM
- End 3 StyleFemale Pipe Swivel, Male Pipe
- End 3 Thread1/4-18 NPSM
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series1601
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)