Specifications
Dimensions
- End 1 Size3/4 in
- End 2 Size3/4 in
- End 3 Size3/4 in
Details
- Adapter TypeTee
- End 1 StyleFemale Pipe Swivel, Male Pipe
- End 1 Thread3/4-14 NPTF
- End 2 StyleFemale Pipe Swivel, Male Pipe
- End 2 Thread3/4-14 NPSM
- End 3 StyleFemale Pipe Swivel, Male Pipe
- End 3 Thread3/4-14 NPSM
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series1601
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)